0
1

80091000 8 60 NM Professional Torque Wrench Handle

Order Code: ZT4190984S

£139.99 Inc VAT (20%)


Description

SP torque handles are developed from the ˜Motorq Professional torque wrench range, sharing the same high precision engineering and durability
For many applications a spanner end fitting rather than a socket is essential for access and time - saving on applications where using a socket is difficult and a spanner end fitting is ideal e.g. an engine bay pipe union
End fittings secure positively onto a 16mm diameter spigot using a lock and release mechanism

Specifications:

Range: 8 - 60 Nm/5 - 45 lbf.ft
Length: 301mm
Weight: 0.55kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome