Industrial Torque Wrench 3AR-N


Select
Select
Select
£429.99 Inc VAT (20%)


See all variants from £429.99

Description

Re-engineered to be more compactable and easier to use. A robust construction that gives accurate results to ±4% even in difficult working conditions. Its unique profiled cam and reaction plate gives a much clearer torque signal. Equipped with a comfortable handle that guides the operator's hand to the correct position. Ideal for heavy duty applications.

On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set torque value has been requested will the tool be supplied with a Declaration of Conformance.

Features and Benefits
• Push-through ratchet allows two direction torqueing
• Able to be split and packed into two parts for a smaller, easier to transport tool
• Large break angle greatly reduces the possibility of over-torqueing

See full description

Feature Attributes

Torque Range:
120 to 600 Nm
Accuracy:
±4 %
Body Material:
Steel
Maximum Torque:
600 NmNm
Minimum Torque:
120 NmNm
Calibration Certificate:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome