Inc VAT (20%)
MANOSKOP 721 Quick torque wrench with permanently installed ratchet. Click-type. Fast, accurate setting. Dual stop signal. Easy-to-read double scale N·m/ft·lb and ft·lb/in·lb. The measuring element is only under load while force is being applied, no need to back off to zero after use. Any force applied to the tool after the 'click' or applied in the opposite direction to the current function - e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it.
Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol). With calibration certificate to DIN EN ISO 6789-2:2017.
Display deviation value ± 4%.
Accuracy:
4 %
Drive Shape:
Square
Torque Wrench Type:
Adjustable,Adjustable/Clicking/Ratchet/Reversible,Clicking,Ratchet,Reversible
Series:
MANOSKOP 721 Quick
Includes:
Calibration certificate to DIN EN ISO 6789-2:2017
Body Material:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy