Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Micrometer Torque Wrenches
Model 200 Female Torque Handle Pro 14 X 18mm Drive
By Norbar
See all variants from
£169.99
Inc VAT (20%)
See all variants from
£169.99
Description
Description unavailable
Feature Attributes
Length:
452 mm
Product Type:
Torque Handle
Weight:
0.95 kg
Accuracy:
+/-3%
Drive Size:
14 x 18 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome