Pro25 Torque Handles


£149.99 Inc VAT (20%)

See 3 Product Variants
£149.99

Description

Accurate to ±3% of reading which meets the requirements of ISO6789-2:2017.
Large scale for better visibility and more accurate setting.
Fast scale adjustment reducing the effort required to adjust. If you adjust your wrench regularly, you can do more work.

Feature Attributes

Overall Length:
218 mm
Includes:
Declaration of Conformity, storage case
Torque Wrench Type:
Adjustable/Clicking/Spigot
Accuracy:
+/- 3 %
Drive Shape:
9*12 mm female spigot
Drive Size:
9 x 12 mmin
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome