TTi Torque Wrenches - non magnetic


£4,999.99 Inc VAT (20%)

See 4 Product Variants
£4,999.99

Description

Norbar has launched it's first ever Non-magnetic Torque Wrench, which is proving invaluable for medical equipment maintenance, notably in the MRI field. It also has further applications across a range of industries wherever tools have to be used in the presence of a strong magnetic field.

Carefully selected and tested materials replace the ferrous components present in standard torque wrenches, therefore giving an extremely low magnetic footprint and retaining the high standards of Norbar's other Torque Wrenches.

Other maintenance applications where the non-magnetic torque wrenches will be a real benefit include:

Clean Rooms.
Radar Transmission Centres.
Precision Magnetic Equipment.
Permanent Magnetic Generators (PMGs).
Nuclear products.
Mine Sweepers.

Feature Attributes

Accuracy:
3 %
Series:
TTi
Torque Wrench Type:
Adjustable Torque Wrench
Body Material:
Steel
Calibration Certificate:
Yes
Weight Each:
0.5 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome