APXT(APKT) Milling Inserts Grade QK25C


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

APXT(APKT) Milling Inserts

85° Parallelogram Insert

Insert Grade QK25C
(K15-K30) Coated. For milling cast irons.

See full description

Feature Attributes

Insert Style:
APXT (APKT)
Chipbreaker:
TR
ISO Category Grade:
K
Shape:
85° Parallelogram
ISO Designation:
APXT(APKT) 1604PDTR
Cutting Edge Length:
16 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome