SNGX 110416Sr-Hm Mill Inserts


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

SNGX 1104 is a square double-sided milling insert with a maximum depth cut of 1.7mm and a 1.6mm corner radius. This milling insert was designed for the machining of steel with high feed cutters SSN11.

Features and Benefits
• Rounded cutting edges provide a highly productive solution for a wide range of applications
• Stable clamping and strong cutting-edge ideal for high-feed milling
• PVD coating provides long tool life and excellent breakage resistance, while also reducing chatter

Typical Applications
• Milling
• Steel
• Cast steel
• Cast iron

See full description

Feature Attributes

Inscribed Circle:
10.6 mm
Chipbreaker:
HM
Shape:
Square
Thickness:
4.76 mm
Finish/Coating:
Coated
Corner Radius:
1.6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome