SNMX 170508SR Face Mill Inserts


Select
Select
Select
£16.99 Inc VAT (20%)
Up to 10% off


See all variants from £16.99

Description

SNMX is a double-sided square milling insert with a maximum depth of cut of 7.0mm, and 0.8mm corner radius. This milling insert was designed for the machining of steel and cast steel, with face mills SON06C, and features PVD-coated, functionally graded, WC-Co carbide.

Features and Benefits
• PVD coating for improved heat and wear resistance
• 16-edged pressed insert

Typical Applications
• Stainless Steel
• Steel
• Cast Steel

See full description

Feature Attributes

Corner Radius:
0.8 mm
Shape:
Square
Inscribed Circle:
17 mm
Thickness:
5.56 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome