1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Mitre Saws
DCS777 XR FlexVolt Mitre Saw, 216mm

DCS777 XR FlexVolt Mitre Saw, 216mm


2 Variants From
£499.99

Inc VAT (20%)

See 2 Product Variants
£499.99

Description

The DEWALT DCS777 FlexVolt XR Cordless Mitre Saw is fitted with an XPS shadow line cut indicator that provides fast, accurate alignment of the blade whilst illuminating the work piece for increased productivity, with no adjustment required. The base and fence has been machined to meet the accuracy requirements of the most demanding applications. With a head lock function that allows the head to be fixed, restricting the traverse function for trim applications and ease of transport. Intergrated positive mitre stops at 15°, 22.5°, 30° and 45° with a quick release mitre mechanism up to 50°. Sliding left-hand fence with measuring scale for improved material support and a compact internal rail design for a large cutting capacity whilst remaining transportable. Specifications: No Load Speed: 6,300/min.Blade: 216 x 30mm Bore.Capacity (mm): 90°/90°: 270x62, 90°/45°: 270x48, 45°/90°: 190x62, 45°/45°: 190x48.Max. Depth of Cut: 80mm.Mitre Cut (Right/Left): 50°/50°.Bevel Capacity: 48°.Weight: 14kg.

Feature Attributes

Bore Diameter:

30 mm

Supply Voltage:

54 V

Blade Diameter:

216 mm

Power Source:

Cordless 54V

Type:

Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome