VDE Screwdriver Slotted


Select
Select
£7.39 Inc VAT (20%)


See all variants from £7.39

Description

Blade from alloy steel in high SVCM quality VDE-insulated acc. to DIN EN 60900 Blade of high-grade chrome-molybdenum steel Driven tip phosphated, corrosion-protected and low-wear 2-component-handle for a hands-friendly transfer of force Moulded handle forms a firm unit with the blade 5-edge handle head stops it rolling off when put down Elongated hole in the handle for hanging up

Feature Attributes

Material:
Chrome-molybdenum steel
Standards Met:
DIN EN 60900, DIN ISO 2380
Product Type:
Screwdriver for Slotted Screws
Output Tip Reference Standard:
DIN 5264
Blade Shape:
Round
Standards:
DIN EN 60900, DIN ISO 2380

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome