Front Wheel Hub Bearing Removal & Installation Set

Order Code: ZT3739960S

£51.99 Inc VAT (20%)


Description

Front wheel hub bearing removal and installation tool set suitable for replacement of the front hub bearing without the need to dismantle additional components like steering knuckle and strut assembly. Fast, simple and efficient solution for most vehicles with front-wheel drive system. Made of heavy duty steel with black phosphate finish for corrosion resistance and durability. Supplied in carry case.
IMPORTANT: Always lubricate the threaded bar with molybdenum disulphide grease before use and never use with impact tools.

Set includes:

- Drift size - Ø55.5, 59, 62, 65, 66, 71.5, 73, 78, 84, 86, 91mm
- External sleeve - Ø76mm
- Hub Screw Size - M12x1.5mm (3pcs)
- Hub Screw Size - M14x1.5mm (3pcs)
- Threaded bar with nut and race bearing

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome