0
1
2
3

01529 3-in-1 Metal Shear, Folder & Pyramid Roller

Order Code: ZT3288699S

£899.99 Inc VAT (20%)


Description

The SIP 3-in-1 Metal Shear, Folder & Pyramid Roller is ideal for cutting, folding and rolling sheet metal sections. This includes mild steel, aluminium, coated steels and stainless steel.

SIP Metal Cutters & Rollers are an essential manual processing machine for sheet metal workshops and professional metalworking.

Applications & uses: Ideal for sheet metal workshops and professional metalworking. Perfect for cutting, folding and rolling sheet metal sections. Suitable for mild steel, aluminium, coated steels and stainless steel.

• Metal shear (max. plate width 760mm)
A guillotine function uses a scissor action blade to accurately cut sheet metal across a fixed position to a max. width of 760mm. Max. shearing thickness 1mm. Fitted with a clamp bar for holding sheet metal in place and an adjustable backstop to measure depth of cut.
• Metal folder
Ideal for folding and shaping sheet metal as a part of a production or manufacturing processes. Max. bending angle 90°. Max. bending thickness 1mm. Perfect for creating steel box fabrications and enclosures for circuitry and electronics. Adjustable folding formers allow for various sized items to be produced. Metal formers allow for easy folding of enclosures and varying lengths of metal to be folded.
• Pyramid roller
Three adjustable pyramid rollers allow sheet metal to be bent and rolled repeatedly to desired specification. Min. rolling diameter 39mm. Max. rolling thickness 1mm. Ideal for forming metal tubes, ducting and rings of varying thicknesses and diameters. Safety cover guard included for added user safety and storage.
• Adjustable machine handle
A multi-function handle, fixed to the machine, performs all three machine processes. This is adjustable from left to right, allowing the user to apply the necessary pressure to each process.
• Cast iron and steel construction
Manufactured using high-quality steels for durability, accurate cutting and long product life.
• SIP 2-Year Standard Silver Warranty

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome