The Bosch GIC 12V-4-23 C Professional Inspection Camera has a large 4.3in monitor with a high-definition resolution of 800 x 480 pixels, enabling quick and intuitive analysis of pipes, ducts, or other hard-to-reach areas. Image orientation is easily determined thanks to the handy Up Indication feature that always points upwards. Photos taken with the GIC 12V-4-23 C Professional are easily transferred via USB-C® cable. This ergonomic camera is robustly designed for use on tough jobsites and hard-to-reach spaces. It comes with an IP67 rating for the camera head, protecting it from dust and short periods of immersion in water, and IP54 dust and splash water protection for the tool. Ideal for multiple tradespeople applications such as inspecting the interior of distribution boxes, pipes, and wall cavities as well as for hydraulic systems and applications in the automotive sector. Max. 30 min immersion for camera cable in: diesel, petrol, engine oil, AdBlue®, ethyl alcohol, salt water (26.5% salt content) Can be powered by a 12V Li-ion battery or with 4 x AA Batteries (adaptor required) Supplied with: 1 x USB-C™ Cable. 1 x Camera Cable for GIC, 8.3mm Ø x 1.5m length. 1 x Hook. 1 x Magnet. 1 x Mirror. 4 x AA 1.5 V LR6 Batteries. 1 x AA1 Alkaline Battery Adaptor. Specification: Display Size: 4.3in. Display Resolution: 800 x 480 px. Diameter of Camera Head: 8.3mm. Length of Camera Cable: 150cm. Field of View (FOV) : 75°. Focus Distance: 30 - 80mm. Photo Resolution: 1280 x 720. Data Transfer: USB-C®. Dust and Splash Protection: Camera Cable IP67, Tool IP54. Weight: 0.7kg.