1. Tools & Machining/
  2. Power Tools/
  3. Finishing Tools/
  4. Nibblers & Shears
GIC 12V-5-27 C Professional Inspection Camera

GIC 12V-5-27 C Professional Inspection Camera


See all variants from
£339.99Inc VAT (20%)
See all variants from £339.99

Description

The Bosch GIC 12V-5-27 C Professional Inspection Camera has a large 5in display with a high-definition resolution of 1280 x 720 pixels for an in-depth view when investigating pipes, ducts, or other hard-to-reach areas. No matter which direction the camera head is facing, there's no need to reinterpret the image direction during use because of the AutoUp function. This enables optimal spatial orientation by automatically turning the image the right way up.  The robust camera is designed to endure dust and water on tough job sites. It comes with an IP67 rating for the camera head, protecting it from dust and short periods of immersion in water, and IP54 dust and splash water protection for the tool. With the GIC 12V-5-27 C Professional, photos and video footage are easily transferred via USB-C® cable or Micro-SD card. The inspection camera is perfectly suited for many tradespeople applications such as, for example, inspecting the interior of distribution boxes, pipes, and wall cavities as well as for hydraulic systems and applications in the automotive sector. Max. 30 min immersion for camera cable in: diesel, petrol, engine oil, AdBlue®, ethyl alcohol, salt water (26.5% salt content). Can be powered by a 12V Li-ion battery or with 4 x AA Batteries (adaptor required). Specifications: Display Size: 5in.Display Resolution: 1280 x 720 px.Diameter of Camera Head: 8.3mm.Length of Camera Cable: 150cm.Field of View (FOV): 75°.Focus Distance: 30 - 80mm.Photo Resolution: 1280 x 720.Video Resolution: 1280 x 720.Data Transfer: USB-C®, Micro-SD Card.Dust and Splash Protection: Camera Cable IP67, Tool IP54.Weight: 0.7kg.

See full description

Feature Attributes

Product Type:
Inspection Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome