SG1251J 125mm Wall Chaser


£559.99 Inc VAT (20%)

See all variants from £559.99

Description

The Makita SG1251J Wall Chaser features an improved trigger switch, operable with the fingers of the hand holding the top handle. With an ergonomically designed front handle which can be adjusted to multiple positions. The main top handle also has a rubberised soft grip for comfort.Adjustable cutting width in 9 stages by inserting spacers SJS (Super Joint System) to prevent motor burn out. With a soft start, constant speed control and electronic current limiter for overload protection. Can be connected to a vacuum cleaner for a clean working environment. Specifications: Input Power: 1,400W.No Load Speed: 10,000/min.Blade: 125 x 22.23mm Bore.Max. Cutting Depth: 30mm.Cutting Diameter: 3mm Steps 6-30mm.Weight: 4.5kg.

Feature Attributes

No Load Speed:
10000 rpm
Disc Diameter:
125 mm
Input Power:
1400 W
Voltage:
240 V
Power Source:
Corded 240v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome