EINPXCHARGE6 Power X-Boostcharger 6A

EINPXCHARGE6 Power X-Boostcharger 6A

Order Code: ZT4043592S

£55.99 Inc VAT (20%)


Description

EINPXCHARGE6 Power X-Boostcharger 6A
The Einhell Power X-Boostcharger 6A can be used to charge all Power X-Change rechargeable batteries. Its selectable boost mode can be used to significantly reduce the charging times, up tp 50%. In addition, intelligent charging management provides extra safety: For optimum charging, the battery is permanently monitored while charging is in progress. Refresh mode allows deeply discharged batteries to be reactivated. The 6-stage status LED display keeps users informed on battery status. For user-friendly wall-mounting there are integrated suspension eyelets.

Specifications:

Output Voltage: 18V.
Output Current: 6A.
Weight: 0.83kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome