Insulated Nut Spinner - Metric


£30.99 Inc VAT (20%)

See 2 Product Variants
£30.99

Description

This nut spinner is available in 8 different sizes, making it suitable for use with a wide variety of different nut types.

Extensively tested in water at 10000V for 3 minutes to ensure its insulation, these nut spinners are insulated to 1000V in electrical applications.
The entire body of the spinner is encased in ITL's nylon11 protective material, giving them superior protection, excellent insulation and suitability for category C applications.

Feature Attributes

Handle Material:
Nylon
Overall Length:
214 mm
Type:
Metric Nut Spinner
Insulated:
Yes
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome