Bit Holder Magnetic


£12.99 Inc VAT (20%)

See all variants from £12.99

Description

Model:M10-4 Bit Holder Magnetic - 4"
Drive Size:1/4" F/Hex
Bit Holder Body Diameter:3/8"
Bit Holder Body Nose:7/16"
Magnetic Holder
Bit Length (in):4"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome