0
1

Nutsetter - Magnetic


£8.99 Inc VAT (20%)

See all variants from £8.99

Description

Model:Nutsetter - Magnetic (8mm x 1 5/8)
Drive Size:1/4" Hex
Bit Hex Size:8mm
Socket Body Diameter:1/2"
Magnetic Holder
Bit Length (in):1 5/8"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome