Single Ended Open Jaw Spanner

Single Ended Open Jaw Spanner


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Jaw set at 15° GEDORE vanadium steel 31CrV3 Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger Sizes 10 - 135 mm with hanging hole * not standardised Jaw set at 15° Secure grip thanks to profile shaft - very ergonomic and handy Overloading indicated by deformation *not standardised

Feature Attributes

Finish:
Steel-Grey
Product Type:
Single Open Ended Spanner
Material:
Vanadium Steel 31CrV3
Standards Met:
DIN 894, ISO 3318
Jaw Set:
15 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome