The STANLEY Short Pile Silver Stripe Sleeve is ideal for use with emulsion and water-based paints. It has a long life, and provides an excellent all-round performance, coverage and finish. It is made from woven polyacrylic fabric and is suitable for smooth surfaces. Specifications: Size: 230mm (9in) .Diameter: 38mm (1.1/2in) .Pile Height: 6mm.Pack Size: 1.