The true workhorse of the Baileigh Industrial line of tube and pipe benders is the RDB-350-TS. Designed and built in the USA to stand up to the rigors of production at any shop. This bender has the capacity to bend 2.5 schedule 40 pipe and up to 3 tube with a .187 wall thickness. As with all Baileigh Industrial tube and pipe benders, the RDB-350-TS accepts Baileigh Industrial's standard drop-on tooling. And if you have a unique application, Baileigh Industrial can make just about any custom tooling that your application will call for. The RDB-350-TS also features one shot bending to 360°, both left and right. 180° bends can be achieved in around 16 seconds, and a quick release counter die system allows for maximum efficiency.
\n
\nThe RDB-350-TS has a user friendly touch-screen controller that allows the user to store up to 170 programs, with up to 10 bends per program within the memory of the controller itself, and unlimited program storage with a micro SD memory card port (standard 2GB SD card, max). The RDB-350-TS can be programmed to incorporate many variables, such as desired angle, spring back for the material, and speed of bending. Another unique feature of this pipe bender is the 320° rotation of the controllers head. This feature allows the RDB-350-TS to be operated from any location around the machine.
\n
\nLike all Baileigh computer controlled tube and pipe benders, the RDB-350-TS can accept a rotary positioning table. This table is available in various lengths for repeatable bends in a single piece of material. When the table is attached to the bender, it helps achieve very accurate bends on varying planes, as well as consistent measurements between bends.