Chain Pipe Vices


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

Used for repetitive pipe work. High tensile steel chain is looped over the pipe, locked into position and then tensioned by the handle and screw which secures the pipe.
SG ductile cast iron frame, drop forged steel jaws.
181C Bore: 90mm. Pipe Ø: 1/8” - 2”.
182C Bore: 150mm. Pipe Ø: 1/4” - 4”.
183C Bore: 220mm. Pipe Ø: 1/2” - 8”.

Feature Attributes

Mounting Type:
Bolt
Overall Material:
Cast Iron
Base Type:
Fixed
Vice Type:
Chain Vice
Jaw Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome