SP Aber Bi-Fold Door 760 x 1850mm 6mm clear toughened glass EN12150 Chrome finish frame Magnetic seals Can be fitted either left or right handed Includes all fittings Nano Coated Glass Free Spare Set of Seals 6mm Toughened Glass EN12150 20 Year Guarantee 308038 SRS70 Rubber F Seal Image for illustration purposes only
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.