Fluidmaster Bottom Entry Height Adjustable Fill Valve 1/2" Plastic Shank WRAS approved 1/2" Plastic Shank Bottom Entry Height Adjustable 230 - 350mm (9" - 14") Fast & Quiet Fill For High & Low Water Pressure 1 Year Warranty
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.