Equal Tube Elbow Air Fitting - Series S6550


£3.69 Inc VAT (20%)

See all variants from £3.69

Description

Equal Tube Elbow Air Fitting
Series S6550

Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
General data:
Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
Threads: M3, M5, M7, G1/8, G1/4. Pressure: min. -0,8 to max. 16bar (see tubing).
Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
Diameters: 3, 4, 5, 6, 8, 10, 12 and 14mm. Fluid: compressed air (for other types of fluid, contact our engineers). Temperature: -10°C to 60°C (see data for tubing used).

Feature Attributes

Surface Finish:
Nickel-plated
Operating Temperature Range:
-10 to 60 °
Additional Features:
Series S6520,it can be Repeated Several Times and can be Performed Using One Hand and Without Tools,with Rigid PA Tubes,Allow Fast Connection and Disconnection of Plastic Tube
Connection Type:
Tube x Tube
Material:
Brass
Maximum Operating Temperature:
+60 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome