Open Ended Podger Spanner, Chrome Vanadium Steel, 540mm Length, 36mm

Open Ended Podger Spanner, Chrome Vanadium Steel, 540mm Length, 36mm

Order Code: ZT1004778X

£65.99 Inc VAT (20%)


Description

An open ended podger spanner forged from high quality chrome steel which provides extra strength for extra leverage. Ground and polished before being heat-treated within rigid controls for consistent and reliable strength.
Polished again before the final process of computer controlled nickel chrome plating,
Manufactured to exceed the torque requirement of the relevant DIN standards and offer increased safety for the user.

Features and Benefits
• Size 24 mm

See full description
Specifications for Open Ended Podger Spanner, Chrome Vanadium Steel, 540mm Length, 36mm
  • MFR Part No.
    OPM 436
  • Head Offset
    Yes
  • Head Type
    Open End
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Polished
  • Spanner Size
    36mm
  • Overall Length
    540mm
  • Type
    Open End Podger Spanner
  • Single or Double End
    Single End
  • Insulated
    No
  • Metric or Imperial
    Metric
  • End Style
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome