Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.99 | 0% |
5 - 9 | £6.71 | 4% |
10 - 19 | £6.43 | 8% |
20 - 49 | £6.15 | 12% |
50 + | £5.87 | 16% |
The CP7642 is the go-to choice for automotive professionals demanding reliability and efficiency. Its robust construction withstands the rigours of daily use, while the ergonomic design reduces operator fatigue during extended periods. The high torque output makes quick work of stubborn bolts and nuts, significantly reducing job times.
• Exceptional Torque: Delivers a powerful 2200 Nm (1622 ft-lbs) of torque for tackling the toughest jobs
• Durable Design: Features a pin-less closed reinforced clutch mechanism for extended tool life
• Enhanced Comfort: Angled-down exhaust directs air away from your workspace, improving visibility and comfort
• Versatile Performance: Integrated regulator with 3-position power settings in both directions for precise control
• Added Protection: Includes a composite bumper to safeguard both the tool and your work surfaces