0
1
2
3
4

Stahwille Fast Ratch Series 240 Ratchet Ring Wrenches


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

The Fast Ratch acts as an open-end, ratcheting wrench designed for aerospace, industrial, medical and food processing applications. Made from laser cut stainless steel the Fast Ratch meets DIN899 series C tool specifications. It is FOD-free, non-sparking, and if cleansed in pure alcohol, can be used in oxygen system environments. The Fast Ratch speeds assembly or disassembly operations without damage to fittings or lines. Fast Ratch is self-centring and applies load to the flats of the
fastener making it invaluable in tight applications and blind operations.

Feature Attributes

Material:
Stainless Steel
Standards Met:
DIN899 series C
Type:
Ratchet Ring Spanner
Metric or Imperial:
Metric
Single or Double End:
Single End
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome