Wood/Metal Saw Blades


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Two High-Quality Blade Types Available from DeWalt:

Features and Benefits
DT2301L-QZ:
• Aggressive shank angle for longer cutting life.
• Sharper tooth geometry for faster cutting in ferrous and non ferrous metal, sheet metal, pipes and profiles.
• Bi-metal construction combining HCS and HSS for increased flexibility and durability.

Applications:
• Fast cuts in ferrous and non-ferrous metal, sheet metal, pipes and profiles from 3-8mm thick.
• Length: 152mm
• Pitch: 1.8mm


Features and Benefits
DT2352-QZ / DT2361-QZ:
• Wood Cutting Reciprocating Saw Blades
• High Carbon Steel construction

Applications:
• For use in wood, plywood, laminates and plastics. Universal 1/2'' (13mm) shank suitable for DEWALT, Bosch, Hitachi, Flex, Makita, Metabo, Skil.
• Coarse, fast cuts in wood
• Two different lengths available to suit cutting needs

Notes
• Supplied in packs of 5.
• Images for illustration purpose only.

See full description

Feature Attributes

Pack Quantity:
5
Application:
Fast Cuts In Ferrous & Non Ferous Metals
Item:
Reciprocating Saw Blade Sets
Number of Pieces:
5
Usage Type:
Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome