Inc VAT (20%)
The Makita JR3051TK Reciprocating Saw has a powerful motor with variable speed control and no load speed, which means increased cutting efficiency. It has an ergonomic design with a short overall length, making it extremely comfortable to use.Other features include an internal dust blower system clearing debris from the cutting line for better visibility and accuracy, a heavy-duty shoe with tool-less adjustment, and a tool-less blade change allowing for faster blade removal and replacement, helping to improve productivity. Supplied with: 1 x Saw Blade and 1 x Carry Case. Specifications: Input Power: 240V 1010W; 110V 940W.Strokes at No Load: 0-3,000/min.Stroke Length: 30mm.Cutting Capacity: Wood 255mm, Pipe Ø130mm.Weight: 3.3kg.
Wood Cutting Capacity:
255 mm
Pipe Cutting Capacity:
130 mm
No Load Speed:
0-3000
Stroke Length:
30 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy