0
1

MM EA MULTI-MASTER Inserts, Grade IC08


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

MM EA: MULTI-MASTER, Interchangeable solid carbide slot drill milling heads with two or three 45° helix flutes. Used for machining aluminum.

Grade: IC08
An uncoated fine grain, carbide grade. Used mainly for aluminum and for high temperature alloys at low to medium cutting speed.
ISO Range - P/M/K: (M20-M30)
ISO Range - H/S/N: (S10-S30)(N10-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

See full description

Feature Attributes

Cutter Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome