Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Retaining and Lock Ring Pliers
Auto Grip Box Joint Plier Spring Effect 7"
By EGA Master
Order Code:
ZT1685406S
£46.99
each
Inc VAT (20%)
£140.97 minimum order value
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
140.97
https://www.zoro.co.uk/shop/tools-and-machining/retaining-and-lock-ring-pliers/auto-grip-box-joint-plier-spring-effect-7-inch/p/ZT1685406S
Add to quotation
View all Retaining and Lock Ring Pliers
Description
Auto Grip Box Joint Plier Spring Effect 7"
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome