0
1
2
3

240V 28mm SDS-plus 3 mode Rotary Hammer Drill HR2811F / HR2811FT


£399.99 Inc VAT (20%)

See all variants from £399.99

Description

The Makita HR2811F variable speed, reversible, 3 mode SDS Plus hammer drill has been designed for the user who requires a more powerful machine.

The shape taken from the larger SDS max rotary demolition hammers the HR2811F is ideally suited for the plumber or electrician that requires a compact machine but a machine that can easily cope with prolonged use.

The HR2811F is fitted with a powerful 800w motor and Makita's torque limiter system, which disengages the drive to protect both the user and machine should a drill bit or core bit get jammed making the HR2811 a safe option when drilling with the large drill bits.

A quick change chuck version is available with the HR2811FT.

Feature Attributes

Overall Width:
89 mm
Noise/ Vibration Information:
Sound Power Level 101 dB(A),Sound Pressure Level 90 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Ah 2.5 m/s² (Drilling Metal),Vibration Emission Value Ah 15 m/s² (Hammer Drilling into Concrete),Vibration Emission Value Ah 11.5 m/s² (Chiselling),Vibration Uncertainty K 1.5 m/s²
Available Operation Modes:
Rotation Only,Hammer Only,Rotation & Hammer
Shank:
SDS-plus
Capacity:
Drilling Ø Concrete Core Bit <80mm,Drilling Ø Concrete TCT Bit <28mm,Drilling Ø Wood <32mm,Drilling Ø Steel <13mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome