D10VF Rotary Drill 10mm 710W


£153.99 Inc VAT (20%)

See 2 Product Variants
£153.99

Description

Features:

- Power input 710W
- Max torque 16Nm
- Variable speed by trigger
- Aluminum gear cover for durability
- Soft grip handle

Feature Attributes

Overall Length:
Keyed Chuck 263 / Keyless Chuck 265 mm
No Load Speed:
3,000 rpm
Chuck Type:
Keyless
Steel Drilling Capacity:
10 mm
Weight:
1.8 kg
Power Rating:
710 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome