DH40MEY 1150W Rotary Hammer SDS MAX UVP Brushless


Select
£899.99 Inc VAT (20%)


See all variants from £899.99

Description

Features:

- Brushless motor means no carbon brushes for reduced maintenance
- High drilling performance even with extension cables
- Compatible with petrol generators thanks to Hitachi's original compact and high efficiency inverter circuit
- Low vibration rear handle
- Push button variable speed
- Constant speed control
- Large trigger and mode select switch
- One push bit mounting

IMPORTANT:When connecting to a generator, avoid those with a throttle lever to increase the engine speed. Use of such generators can result in damage to the power tool.

Feature Attributes

Shank:
SDS-Max
Special Features:
Aluminium housing for greater durability on site
Power Rating:
1,150 W
Manufacturer Guarantee:
Manufacturer's Terms & Conditions Apply
Noise/ Vibration Information:
UVP vibration reduction system for operator safety
Weight:
7.5 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome