DH45ME 1500W SDS MAX Rotary Hammer Drill Brushless


£929.99 Inc VAT (20%)

See 2 Product Variants
£929.99

Description

Features:

- Brushless motor means no carbon brushes and reduced maintenance
- High drilling performance even with extension cables
- Continuous operation mode for easier chiseling
- Double insulation
- Push button variable speed
- Constant speed control
- Large trigger and mode change lever
- One push bit mounting

IMPORTANT:When connecting to a generator, avoid those with a throttle lever to increase the engine speed. Use of such generators can result in damage to the power tool.

Feature Attributes

Manufacturer Guarantee:
Manufacturer's Terms & Conditions Apply
Power Rating:
1,500 W
Special Features:
Aluminium housing for greater durability on site
Contents:
Grease,Side Handle,Carrying Case,Depth Stop
Noise/ Vibration Information:
Low vibration rear handle
Capacity:
Drill bit: 45mm,Core bit: 125mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome