DH52ME 1500W SDS MAX Rotary Hammer Drill Brushless


Select
£1,099.99 Inc VAT (20%)


See all variants from £1,099.99

Description

Features:

- Brushless motor means no carbon brushes and reduced maintenance
- Aluminium housing for greater durability on site
- High drilling performance even with extension cables
- Continuous operation mode for easier chiseling
- Double insulation
- Push button variable speed
- Constant speed control
- One push bit mounting

IMPORTANT:When connecting to a generator, avoid those with a throttle lever to increase the engine speed. Use of such generators can result in damage to the power tool

Feature Attributes

Noise/ Vibration Information:
Low vibration rear handle
Weight:
11 kg
Maximum Impact Energy:
22 J
Power Rating:
1,500 W
Shank:
SDS-Max
Capacity:
Core bit: 160mm,Drill bit: 52mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome