0
1

GBH 18 V-26 Professional SDS Plus EC Brushless Rotary Hammer Drill


£339.99 Inc VAT (20%)

See 2 Product Variants
£339.99

Description

Features and Benefits:

• EC Brushless motor delivers up to 100% longer life time compared to a Bosch power tool with a DC motor of the same class. 30% longer run time compared to a Bosch power tool with a DC motor of the same class.

• Vibration Control for enhanced user comfort and longer work time.

• Ergonomic L-shaped design for easier horizontal drilling.

• KickBack Control shuts down the motor in the case of a bit jamming situation for increased user safety.

• Sensors constantly feedback to the tool's electronic control unit so that performance, precision and safety are maximised.

• Electronic Motor Protection EMP protects the motor against overload via an integrated temperature sensor management system.

• Electronic Precision Control EPC controls the tools performance by up to 70% for greater accuracy and control.

• Electronic Cell Protection ECP protects the battery against overload, overheating and deep discharge.

• LED work light to illuminate the power tool's direct area of working operation.

• Compatible with cordless integrated dust extraction attachment - GDE 18 V-16 ( Not included)

See full description

Feature Attributes

Chuck Type:
SDS-Plus
Maximum Impact Energy:
2.6 J
Supply Voltage:
18 V
Noise/ Vibration Information:
ibration Uncertainty K 1.5 m/s²,Vibration Emission Value Ah Screwdriving without Impact 2.5 m/s²,Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Ah Drilling Metal 2.5 m/s²,Sound Pressure Level 91 dB(A),Vibration Emission Value Ah Chiselling 9.0 m/s²,Vibration Emission Value Ah drilling Concrete 12.5 m/s²,Sound Power Level 102 dB(A)
No Load Speed:
890 rpm
Size & Weight:
Length: 352mm,height: 228mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome