HR2600 - 26mm 800w SDS PLUS Rotary Hammer Drill


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

The Makita HR2600 26mm 2-mode rotary hammer drill adapted for SDS PLUS bits, featuring a compact and lightweight design, enhanced comfort and better control with ergonomic handle.

Feature Attributes

Capacity:
Drilling Ø Steel <13mm,Drilling Ø Concrete Diamond Core Bit <80mm,Drilling Ø Concrete Core Bit <68mm,Drilling Ø Concrete TCT Bit <26mm,Drilling Ø Wood <32mm
Maximum Impact Energy:
2.4 J
Available Operation Modes:
Rotation & Hammer,Rotation Only
Power Rating:
800 W
Weight:
2.8 kg
Overall Width:
77 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome