46/39 Bearing Guided Rebate Set

46/39 Bearing Guided Rebate Set


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Popular rebate sets which include different size bearings for a choice of rebates. They provide easy setting up and accurate depth of cut. Ideal for rebating straight and shaped work pieces . Tooling TCT. By changing the bearing the size of the rebate can be altered.Supplied with four bearings.19 mm Bearing gives rebate of 7.9 mm16 mm Bearing gives rebate of 9.5 mm12.7 mm Bearing gives rebate of 11.1 mm9.5 mm Bearing gives rebate of 13.7 mmD = 35 mmC = 12.7 mm

Feature Attributes

Cutting Diameter:
35 mm
Cutting Depth:
12.7 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome