HBX-22 Handsaw


£43.99 Inc VAT (20%)

See all variants from £43.99

Description

The Hultafors HBX-22 Handsaw features unique teeth with a 3-phase grinding, combines efficiency and a long life time. Its 1mm thick steel blade has a unique Eco-friendly wax coating provides less friction and reduces power-consuming side vibrations. Narrow blade tip for improved access in tight spaces and for starting a cut in the middle of a board. Fitted with a durable three-component handle with a comfortable ergonomic grip and 45°/90° angle guide. The handle is mounted to the blade with a stable safety screw which enables changing blade in a simple and reliable way. Developed for the modern craftsmen in close cooperation with professional users. Supplied with a unique and durable blade protector, also features a quick release function.

Feature Attributes

Length:
550 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome