Atb.Jtve Prot SD Sets 1000V Slim Borneo


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Protwist® Borneo® 1,000 Volt Insulated Mixed-Head Screwdriver Sets are among the best screwdriver sets on the market, offering unrivaled strength and superior torque conversion.
For peace of mind, each screwdriver is individually tested at 10,000 volts and VDE approved.


Features and Benefits
• Class-leading tip life - Improved zinc coating doubles the tip life compared to other models
• Comfort & Performance - New handle material and design provides optimal comfort, grip and torque
• Inline Hardening - The inline hardening process makes the bar twice as strong, for incredible durability
• CNC tip machining - Provides a better screw fit and maximum potential torque transfer

Notes
• Multiple sets available:
• ATB.J4TVE - Contains: ADB1X100TVE - ADB2X125TVE - APB1X100TVE - APB2X125TVE
• ATB.J4TVEPB - Contains: ADB1X100TVE - ADB2X125TVE - APB1X100TVE - APB2X125TVE
• ATB.J8TVE - Contains: A3.5X100VE - A4X100VE - A5.5X125VE - A6.5X150VE - ADB1X100TVE - ADB2X125TVE - APB1X100TVE - APB2X125TVE
• ATD.J5TVEPB - Contains: 3.5mm x 100mm Slotted - 4mm x 100mm Slotted - 5.5mm x 125mm Slotted - PZ1 x 100mm Pozidriv - PZ2 x 100mm Pozidriv
• ATD.J5VE - Contains: 3.5mm, 4mm, 5.5mm Slotted - PZ1, PZ2 Pozi

Feature Attributes

Standards Met:
ASME B107.600
Screwdriver Type:
Electricians Screwdriver
Handle Material:
Polycarbonate
Series:
Protwist®
Blade Length:
125 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome