0
1
2

E-10730 Drill & Screwdriver Bit Set (102 Piece)

Order Code: ZT3085517S

£33.99 Inc VAT (20%)


Description

Makita E-10730 Drill & Screwdriver Bit Set (102 Piece)
The Makita E-10730 is a 102 Piece Set with a huge range of Screwdriver Bits, Nut Setters, Hole Saws, Drill Bits for Wood, Masonry and Metal. Also includes a Tape Measure, Spirit Level and more, in a handy Carry Case for storage and transportation.

Contains:
30 x 25mm Screw Bits:
PZ1 x 2, PZ2 x 3, PZ3 x 2
PH1, PH2, PH3
T10, T15, T20, T25, T27, T30
HEX3, HEX4, HEX5, HEX6
SL0.5X3 x 2, SL0.5X4 x 2, SL0.6X4.5 x 2, SL1.0X6 x 2, SL1.2X7, SL1.2X8
20 x 50mm Screw Bits:
SL0.5X3, SL0.5X4, SL0.6X4.5
PH1, PH2 x 2, PH3, PZ0
PZ1, PZ2 x 2, PZ3
T10, T20, T25, T27
HEX3, HEX4, HEX5, HEX6
Dry Wall Bit C-Form
Magnetic Bit Holder
13 x Nut Setters ¼” Hex – 5 x 2, 5.5, 6 x 2, 7 x 2, 8, 9, 10, 11, 12, 13
4 x Depth Stops – 3, 5, 8, 10
Hex Key Wrench
Centre Punch
Countersink
6 x Wood Drill Bits – 3, 4, 5, 5.5, 6, 6.5
6 x HSS-TiN Metal Drill Bits – 3, 4, 5, 5.5, 6, 6.5
6 x Masonry Drill Bits – 3, 4, 5, 5.5, 6, 6.5
3 x Flat Bits ¼” Hex – 12, 16, 19
4 x Hole Saws - 32, 38, 40, 54
Hole Saw Adaptor
Bit Driver Handle
Spirit Level
Tape Measure 3 Metres
Diameter Gauge

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome