Prot SD Flared Pow


£21.99 Inc VAT (20%)

See 5 Product Variants
£21.99

Description

The ATW Series Protwist® SHOCK Screwdrivers are a class above when it comes to comfort, reliability and torque.
Available in a wide range of sizes and configurations, the ATW SHOCK series boasts an extra long blade for maximum reach, whilst proving excellent resistance to corrosion and wear.

Features and Benefits
• Laser marking - gives virtually permanent marking
• Impact zone with steel strike - hexagonal blade with 73MO Steel
• Hexagonal blade with shoulder to take a wrench
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance

Feature Attributes

Tip Type:
Slotted
Series:
Protwist
Blade Material:
Steel
Screwdriver Type:
Standard
Special Features:
Oil and Acid Resistant,Chemical Resistant Handle,Corrosion-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome