Prot SD Flared Power Bits


£14.99 Inc VAT (20%)

See 2 Product Variants
£14.99

Description

The ATW Series Protwist® SHOCK Screwdrivers are a class above when it comes to comfort, reliability and torque.
Available in a wide range of sizes and configurations, the ATW SHOCK series boasts an extra long blade for maximum reach, whilst proving excellent resistance to corrosion and wear.

Features and Benefits
• Laser marking - gives virtually permanent marking
• Impact zone with steel strike - hexagonal blade with 73MO Steel
• Hexagonal blade with shoulder to take a wrench
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance

Feature Attributes

Blade Material:
Steel
Series:
Protwist
Screwdriver Type:
Standard
Tip Type:
Slotted
Special Features:
Chemical Resistant Handle,Oil and Acid Resistant,Corrosion-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome