Screwdriver Set in CT Module


£139.99 Inc VAT (20%)

See all variants from £139.99

Description

Dimensions: 316.5 x 390 x 35 mm

Feature Attributes

Material:
Foam
Product Type:
Tool Assortments In The Ct Module
Length:
390 mm
Storage:
2/4 Check-Tool-Module
Width:
316 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome