TORX Standard Bits


Select
Select
£9.19 Inc VAT (20%)


See all variants from £9.19

Description

ATX Series - Protwist® Screwdrivers provide all the comfort and torque professionals have come to expect from the Protwist® series. A class above when it comes to comfort, reliability and torque, the ATX Series is available in a wide range of sizes and configurations to suit you.

Features and Benefits
• Torx heads
• Laser marking - gives virtually permanent marking
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance

Notes
• Available in a wide range of sizes and configurations

Feature Attributes

Screwdriver Type:
Standard
Tip Type:
Torx
Series:
ATX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome