VDE Screwdriver Set Slim Drive


£27.99 Inc VAT (20%)

See all variants from £27.99

Description


Description unavailable

Feature Attributes

Product Type:
Sets of Screwdrivers
Material:
Molybdenum-vanadium-Plus steel, tempered
Standards Met:
EN 60900/IEC60900
Length:
120 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome